Tool Backpack
Mfr # PB1133
Zoro # G505728567
Key Features
- Tool Storage Type Included Backpack
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # PB1133
- Zoro # G505728567
- UPC # 84298011337
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Backpack |
Tool Storage Type Included | Backpack |
Description
PB1133 Tool Backpack
Tool carrying just got easier with CLC’s Molded Base Tool Backpack. Durably designed for longer wear, this heavy-duty bag is constructed with 1680D Ballistic Poly and a molded base for longevity. It features ample room for tools, two large zipper compartments, a padded section to store electronics/valuables, 38 reinforced pockets, a cell phone holder, a tape measure clip, and 3 foam back pads for carrying comfort.
This rugged quality, multi-functional CLC backpack is a universal tool storage solution across the trades.
Features:
- Durable design, constructed with 1680D ballistic polyester.
- The molded base provides a flat surface to stand the backpack upright and keep your tools dry and safe while soft enough to be comfortable on your back.
- The main back zippered compartment has padded pockets for laptops, tablets, charging accessories, or other electronic tools.
- The main front zippered compartment folds all the way down for easy access and has multiple pockets to organize tools and accessories
- 3 Large foam back pads for extra comfort.
- Adjustable padded shoulder straps with slip-resistant material, cell phone holder, and 2-way adjustable sternum strap.
- An ergonomic silicone rubber carrying handle with webbing supports heavy loads.
- Heavy zippers and large, ergonomic metal zipper pullers.
- 38 Pockets – 9 outside and 29 inside
*Sold as an Individual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-369 Heavy Duty Scraper, 4" Blade, 17" Handle (87-369)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 27 Pockets (1579)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- HOMAK 8 Inch Tool Bag with 28 Pockets (HO297190)
- Clc Work Gear Tool Bags, Backpacks & Totes