Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Backpack, Black, Polyester, 75 Pockets
Mfr # 1132
Zoro # G0747938
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Carry it with Adjustable Padded Shoulder Straps or Handles, Heavy Duty
- Number of Pieces 1
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1132
- Zoro # G0747938
- UPC # 084298011320
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 13 in |
Length | 13 in |
Overall Depth | 9 in |
Height | 17-1/2 in |
Interior Dimensions | 13 in W x 17 1/2 in H x 9 in D |
Details
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | Carry it with Adjustable Padded Shoulder Straps or Handles, Heavy Duty |
Number of Pieces | 1 |
Number of Outside Pockets | 6 |
Includes | 7 in x 5 1/2 in Multi-Compartment Plastic Tray |
Closure Type | Zipper |
Number of Inside Pockets | 69 |
Number of Pockets | 75 |
Number of Shoulder Straps | 2 |
Primary Application | General Purpose |
Description
If you are looking for a tool backpack that is durable and practical, the CLC 1132 Tool Backpack is an excellent choice. Made of heavy duty ballistic polyester fabric, this backpack has a zipper closure and offers 75 pockets to store your tools. The adjustable padded shoulder straps make it easy to carry this bag with you wherever you go. It also has padded handles which allow you to carry it in your hands when necessary. The durable black bag comes with multiple compartments that help keep your tools organized. With its functional design and high quality materials, the CLC 1132 Tool Backpack will become a valuable asset on any job site or work space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- OSCA 1.1lb copper hammer (OS070F500)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- CLC WORK GEAR BACKPACK TOOL BAG 39PCKT (PB1133)
- CLC WORK GEAR Tool Works Series NailTool Bag, 1234 in W, 314 in D, 1334 in H, 11Pocket, Polyester (1620)
- KLEIN TOOLS Glove Bag, 19 x 8 x 2-3/4 in, Natural, #8 Canvas, 1 Pockets (5124-19)
- Clc Work Gear Tool Bags, Backpacks & Totes