Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Backpack, Black, Polyester, 36 Pockets
Mfr # ECPL38
Zoro # G0739973
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Padded Web CarryIng Handles and Adjustable Shoulder Straps Make CarryIng More Comfortable and Convenient
- Width 15 in
- Overall Depth 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # ECPL38
- Zoro # G0739973
- UPC # 084298231339
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15 in |
Overall Depth | 10-1/2 in |
Height | 18 in |
Length | 15 in |
Details
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | Padded Web CarryIng Handles and Adjustable Shoulder Straps Make CarryIng More Comfortable and Convenient |
Number of Pieces | 1 |
Number of Inside Pockets | 31 |
Number of Outside Pockets | 5 |
Number of Pockets | 36 |
Closure Type | Zipper |
Includes | AC Power Bank Recharge Wall Adaptor, Charging Power Bank, Internal Charging Usb Connector, Internal USB Charging Ports, Led Light System, Micro Usb Power Bank, Recharge Connector Cable |
Number of Shoulder Straps | 2 |
Shape | Rectangle |
Series | E-Charge |
Web Strap | Yes |
Includes Laptop Pocket | Yes |
Part of a Modular System | No |
Primary Application | General Purpose |
Description
This CLC ECPL38 Tool Backpack is the perfect companion for your next project. With 36 pockets, you will be able to carry all your tools with ease. Made of polyester, this black and khaki tool backpack has a zipper closure. The overall height and depth are 18 1/4 in. and 10 1/2 in., respectively, while the overall width and length are 15 in. each. It has 4 pieces that include 36 pockets for carrying tools around with ease. When it comes to keeping your tools organised, the CLC ECPL38 Tool Backpack is the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Deep Impact Socket (5-5265)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR Tool Bag, Black, Polyester (1165)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 25 Pockets (1163)
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- Clc Work Gear Tool Bags, Backpacks & Totes