Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Backpack, Black, Polyester, 23 Pockets
Mfr # ECP135
Zoro # G0748008
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Padded Web Carrying Handles and Adjustable Shoulder Strap, Vertical Pockets Keep Tools in Sight for Quick Access
- Width 14-1/2 in
- Includes AC Power Bank Recharge Wall Adaptor, Charging Power Bank, Internal Charging USB Connector, Internal Usb Charging Ports, Micro Usb Power Bank, Recharge Connector Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # ECP135
- Zoro # G0748008
- UPC # 084298211300
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 14-1/2 in |
Overall Depth | 6 in |
Height | 18 3/4 in |
Length | 14 1/2 in |
Details
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | Padded Web Carrying Handles and Adjustable Shoulder Strap, Vertical Pockets Keep Tools in Sight for Quick Access |
Includes | AC Power Bank Recharge Wall Adaptor, Charging Power Bank, Internal Charging USB Connector, Internal Usb Charging Ports, Micro Usb Power Bank, Recharge Connector Cable |
Closure Type | Zipper |
Number of Inside Pockets | 20 |
Number of Outside Pockets | 3 |
Number of Pieces | 1 |
Number of Pockets | 23 |
Primary Application | General Purpose |
Number of Shoulder Straps | 2 |
Part of a Modular System | No |
Web Strap | Yes |
Shape | Rectangle |
Series | E-Charge |
Description
The CLC ECP135 USB Charging Tool Backpack is the ideal tool carrier for keeping your tools organised. You will be able to carry all your tools with ease. This backpack has 23 pockets, which means you can store a wide variety of tools in this bag. The backpack also features a USB charging port, allowing you to charge your mobile devices on the go. It is made of polyester and has an overall height of 18 3/4 in., width of 14 1/2 in., length of 14 1/2 in., and depth of 6 in.. The closure type is zipper and it comes with a black primary tool bag color. With its 23 pockets, the CLC ECP135 USB Charging Tool Backpack will keep all your tools organised when you are on the go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-3/8"X4-1/2" (RB-22HO)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- QIC TOOLS 18mm ER 32 Collet (PC32.18)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 7 Pockets (1111)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (L230)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- CLC WORK GEAR Standard Single Suede Bag, Suede Leather, 1 Pockets (444X)
- DICKIES 12 in Work Bag (57043)
- Clc Work Gear Tool Bags, Backpacks & Totes