Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Backpack, Black, Polyester, 17 Pockets
Mfr # L255
Zoro # G0747798
original price:
$130.99
6% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features 3 Levels of Light Output Allow Adjustment for Wide Area Illumination or Close-Up Work, LED Light can be Easily Directed at Work Area or into Backpack to Help Identify Tools and Parts
- Number of Inside Pockets 6
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # L255
- Zoro # G0747798
- UPC # 084298122552
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 13 in |
Overall Depth | 8 in |
Height | 16 in |
Length | 13 in |
Details
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | 3 Levels of Light Output Allow Adjustment for Wide Area Illumination or Close-Up Work, LED Light can be Easily Directed at Work Area or into Backpack to Help Identify Tools and Parts |
Number of Inside Pockets | 6 |
Includes | (2) AAA Batteries |
Closure Type | Zipper |
Number of Outside Pockets | 11 |
Number of Pieces | 1 |
Number of Pockets | 17 |
Series | Tech Gear |
Web Strap | Yes |
Primary Application | General Purpose |
Number of Shoulder Straps | 2 |
Shape | Rectangle |
Part of a Modular System | No |
Description
When you need to transport your tools around, the CLC L255 Tool Backpack is a great choice. It has 30 pockets, so you can keep all your tools organized and easily accessible. The tool backpack has a total of 30 pockets in different sizes for keeping all your tools in place. Made of black polyester, it is durable and lightweight. It also features an overall depth of 8 in., an overall height of 16 in., an overall width of 13 in., and an overall length of 13 in.. The zipper closure allows you to open up the bag fully so that you can easily see what's inside. With this tool backpack from CLC, transporting your tools will be simple and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 17 Pockets (1113)
- CLC WORK GEAR Tool Bag, Tan, Canvas, 1 Pockets (304X)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- Clc Work Gear Tool Bags, Backpacks & Totes