Shop All Tool Belts & Pouches
Clc Work Gear
Tool Apron, Construction Work Apron, White, Top Grain Leather, 12 Pockets
Mfr # 174274
Zoro # G2223742
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Top Grain Leather
- Tool Storage Type Included Tool Apron
- Color White
- Features Hammer/Tape Holders
- Belt Type 2 in Wide Polyweb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 174274
- Zoro # G2223742
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | 29 in to 46 in |
Details
Item | Construction Work Apron |
Material | Top Grain Leather |
Tool Storage Type Included | Tool Apron |
Color | White |
Features | Hammer/Tape Holders |
Belt Type | 2 in Wide Polyweb |
Number of Pockets | 12 |
Description
Construction Work Apron, Material Top Grain Leather, Waist Size 29 in to 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- MAYHEW PUNCH PILOT 3/16" #6 (MY25005)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- X1 TOOLS 1-1/4 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2140x1)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1503)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Off White, Canvas, 1 Pockets (914)
- CLC WORK GEAR Tool Belt Pro Framer 27Pkt 4Pc (51452)
- CLC WORK GEAR Combo Toolbelt 15Pckt Br (21448)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- CLC WORK GEAR Custom Leathercraft Polyester Plier Holder (1518)
- CUSTOM LEATHERCRAFT ELECTRICIANS POUCH 12PKT (5505)
- Clc Work Gear Tool Belts & Pouches