Shop All Coated Gloves
Clc Work Gear
Sub-Contractor Gloves, Size Large
Mfr # 130-L
Zoro # G1233471
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 130-L
- Zoro # G1233471
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1" Ball Valve For Deluge Showers (SE-911)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- ILC DOVER Combination Cartridge/Filter, OV, AG, HEPA, Magenta, Yellow, 3 PK, NIOSH TC-23C-2537 (S-4012)
- CLC WORK GEAR Gloves Med, Clc, Handyman (125M)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY74)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- BOSS Boss JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray XL 1 pair (8442X)
- SHOWA Fully Coated Latex Foam Rough Finish - Small (845-306S-06)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- Clc Work Gear Coated Gloves