Shop All Tool Belts & Pouches
Clc Work Gear
Signature Elite Series Tool Belt Combo System, 40 to 52 in Waist, 62 in L, Leather, Chestnut
Mfr # 21453X
Zoro # G007373555
Sold in multiples of 4 for $2,111.96
Free Shipping & Returns
$2,111.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 21453X
- Zoro # G007373555
- UPC # 84298214547
- Country of Origin India
- Category Tool Belts & Pouches
Details
Material | Leather |
Tool Storage Type Included | Belt |
Description
This 4piece, pro framer's combo tool belt is our ultimate line of Work Gear, made with heavyduty topgrain premium leather with a double tongue roller buckle belt, our easycarry pouches with 18 pockets and sleeves for your favorite nails and tools 18Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc (PA1115P)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (418)
- CLC WORK GEAR Framer Work Blt Sig Pro (21453)
- CLC WORK GEAR POUCH ELECTRCN 10PKT (1505)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- CLC WORK GEAR CLC CNVS APRON 12PKT WHT (C10)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather (OX-P263303)
- Clc Work Gear Tool Belts & Pouches