Shop All Tool Belts & Pouches
Clc Work Gear
Pouch, Electrician's Tool Pouch, 12 Pockets
Mfr # 5505
Zoro # G6427855
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Electrician's Tool Pouch
- Number of Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 5505
- Zoro # G6427855
- UPC # 84298550508
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Electrician's Tool Pouch |
Tool Storage Type Included | Pouch |
Features | Electrician's Tool Pouch |
Number of Pockets | 12 |
Description
12-Pocket Ballistic Poly Professional Electrician'S Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, w/Coated, Tips 12" (18431)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- OTC Handled Pry Bar, 24" (8224)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- CLC WORK GEAR Clc Suspenders Rd/Wht/Bl (110USA)
- CLC WORK GEAR Combo Toolbelt 15Pckt Br (21448)
- CLC WORK GEAR Tool Belt, Tool Belt/Rig Combo System, Black, Polyester, 28 Pockets (1608)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- Clc Work Gear Tool Belts & Pouches