Shop All Tool Belts & Pouches
Clc Work Gear
Pouch, CLC Tool Works K485R1 Tool Pouch, 8-Pocket, Leather, Tan, Tan, Leather
Mfr # K485R1
Zoro # G904259006
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Pouch
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # K485R1
- Zoro # G904259006
- UPC # 84298148514
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | CLC Tool Works K485R1 Tool Pouch, 8-Pocket, Leather, Tan |
Material | Leather |
Tool Storage Type Included | Pouch |
Color | Tan |
Description
A premium quality, leather drywaller's pouch with 7 pockets, including a sharpening stone holder, drywall saw sleeve, a hammer loop and a tape measure clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon Self Feed Bit, 3-5/8" dia. (DSF3625)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier High Leverage, Steel (213-9ST)
- TRUPER 212LB FBG Cut Mattock (TH-2.5FD-C)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-Y)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 0 Pockets (5023)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Black, Nylon, 0 Pockets (5122)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- ZIPPO Leather Hammer Holder (209608)
- Clc Work Gear Tool Belts & Pouches