Shop All Knee Pads
This Product is Discontinued
Clc Work Gear
Kneepads, Gel, Neoprene, Two-Straps, PR (Discontinued)
Mfr # G340
Zoro # G6302228
This Product is Discontinued
Key Features
- Style Stabilizer
- Cap Material Poly Pro
- Number of Straps 2
- Closure Type Hook-and-Loop, Quick Release
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # G340
- Zoro # G6302228
- UPC # 084298603402
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pads |
Style | Stabilizer |
Cap Material | Poly Pro |
Number of Straps | 2 |
Closure Type | Hook-and-Loop, Quick Release |
Color | Black |
Strap Material | Elastic (Upper), Neoprene (Lower) |
Pad Material | EVA Foam |
Closure | Slide Buckle (Top) Hook-and-Loop (Bottom) |
Description
Knee Pads, Color Black, Size One Size Fits All, Number of Straps 2, Closure Slide Buckle (Top) Hook-and-Loop (Bottom), Strap Material Elastic (Upper), Neoprene (Lower), Cap Material Poly Pro, Pad Material EVA Foam, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.