Clc Work Gear

ContractorClosed Top Tool Bag - 19"


product price: $85.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Tool Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item ContractorClosed Top Tool Bag - 19"
Tool Storage Type Included Tool Bag

Description

PB1553 Contractor's Closed Top Tool Bag - 19"

CLC’s 19” Molded Base Contractor’s Closed-Top Tool Bag is the ultimate tool carrier for trades pros, installers, maintenance, and more.

This heavy-duty carrier is designed with a spacious main section that pops up for more vertical room and metal zipper pullers to hold larger tools, a circular saw, and a hard hat in one place. Durably constructed with a double-stitched tape bound molded base, this Contractor’s Bag has reinforced strength for heavier lifting, yet is light enough to carry to the job.

Features:

  • Pop-open design, large interior main compartment to carry, power tools, circular saws, hard hats, etc.
  • Large zippered pocket for parts or valuables.
  • Durable design, constructed with 1680D ballistic polyester.
  • The molded base for longer wear keeps your tools dry and safe.
  • Padded carrying handles and adjustable shoulder strap.
  • Heavy zippers with large, ergonomic metal zipper pullers.
  • Multiple pockets inside and out to organize your tools and accessories.
  • The internal metal frame holds the bag open for easy access.
  • Heavy-duty measuring tape clip.
  • 29 Pockets – 16 outside and 13 inside.

*Sold as an Individual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.