Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
CLC L234 Tech Gear LED Lighted Handle 15" Open Top Tool Carrier
Mfr # L234
Zoro # G503078572
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- For Use With Power Tool
- Width 15"
- Depth 8.5"
- Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # L234
- Zoro # G503078572
- UPC # 84298122347
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11.5" |
Width | 15" |
Depth | 8.5" |
Details
Item | CLC L234 Tech Gear LED Lighted Handle 15" Open Top Tool Carrier |
For Use With | Power Tool |
Type | Carrying Case |
Handle Style - Protective Cases | Adjustable Shoulder Strap |
Carrying Options | Shoulder Strap |
Durability | Abrasion Resistant Interior |
Description
Our Tech Gear 15" open top tool carrier with an integrated LED light is designed to help you work in low light conditions when you need to complete a project or check inside your tool bag, has a bar handle that folds away for access to a large main compartment plus 22 pockets to hold your favorite hand tools.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Dbl End High Speed Stl Frctnl Drill Bit, 1/8", 12Pk (HAN60608)
- DRILL AMERICA 33/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X33/64)
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- PALADIN TOOLS Pro-Grip Cutter, Dual Contour Cable Cutt (PA1179)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- Clc Work Gear Tool Bags, Backpacks & Totes