Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
CLC L230 Tech Gear LED Lighted 14" Bigmouth Tool Bag
Mfr # L230
Zoro # G303078543
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Type Carrying Case
- For Use With Accessories
- Height 11.5"
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # L230
- Zoro # G303078543
- UPC # 84298122309
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11.5" |
Depth | 8" |
Width | 14" |
Details
Item | CLC L230 Tech Gear LED Lighted 14" Bigmouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Type | Carrying Case |
For Use With | Accessories |
Handle Style - Protective Cases | Padded Bottom |
Durability | Abrasion Resistant Bottom |
Carrying Options | Handle |
Description
Our Tech Gear 14" BigMouth tool bag with an integrated LED light is designed to help you work in low light conditions when you need to complete a project or check inside your tool bag, has a large main compartment and 29 pockets to hold your favorite hand tools.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- Clc Work Gear Tool Bags, Backpacks & Totes