Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
CLC 1530 23" Electrical & Maintenance Tool Carrier
Mfr # 1530
Zoro # G803079194
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1530
- Zoro # G803079194
- UPC # 84298015304
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | CLC 1530 23" Electrical & Maintenance Tool Carrier |
Description
23" Electrical & Maintenance Tool Carrier
A premium quality open top tool carrier with a large center section plus 43 pockets (18 Inside/25 Outside) and sleeves for ample tool storage, a parts tray, 2 window pockets, an electrical tape strap, tape measure clip, and padded shoulder strap.
Features:
- 7" x 5-1/2" multi-compartment plastic parts tray included
- 2 window pockets for easy view of pocket contents, one removable and one stationary
- Box-shaped design prevents tipping over
- Pockets for drill bits and tips, cell phone, electrical tester, electrical tape strap, etc
- Approx. 23"L x 12"W x 15"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- MONTANA BRAND 16 Piece Self-Centering Drill & Driver Set (MB-63122)
- MILWAUKEE TOOL Inkzall Yellow Paint Marker, 1PK (MLW48-22-3722)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- DICKIES Fastener Tote, 10" Diameter (57004)
- Clc Work Gear Tool Bags, Backpacks & Totes