Shop All Tool Lanyards & Tethering
Clc Work Gear
CLC 1035 Structure Tool Lanyard (58"-78")
Mfr # 1035
Zoro # G503532685
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 1035
- Zoro # G503532685
- UPC # 84298110351
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | CLC 1035 Structure Tool Lanyard (58"-78") |
Description
CLC 1035 STRUCTURE TOOL LANYARD (58"-78")
Our premium quality structure lanyard is made of 1" webbing with internal shock cords, extends to 78", includes two heavy-duty locking carabiners, and is rated for tools up to 15 pounds.
Features:
Extra length for attaching tools to a fixed structure
High visibility 1" heavy-duty webbing with internal shock cord
2 heavy-duty locking carabiners
78" maximum working length
Handy tool hanger loops
For tools up to 15lbs
Our premium quality structure lanyard is made of 1" webbing with internal shock cords, extends to 78", includes two heavy-duty locking carabiners, and is rated for tools up to 15 pounds.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket (49-66-5142)
- CLC WORK GEAR Tie Down Straps (WS04)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A132)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- RADIANS Tool Tether, 1 lb., 16 oz., 48 (RRT-1648)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- Clc Work Gear Tool Lanyards & Tethering