Shop All Tool Lanyards & Tethering
Clc Work Gear
CLC 1030 Heavy-Duty Tool Lanyard (39"-56")
Mfr # 1030
Zoro # G403532273
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 1030
- Zoro # G403532273
- UPC # 84298110306
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | CLC 1030 Heavy-Duty Tool Lanyard (39"-56") |
Description
CLC 1030 HEAVY-DUTY TOOL LANYARD (39"-56")
This premium quality tool lanyard is made of 3/4" webbing with an internal shock cord, extends to 56", includes a heavy-duty carabiner, a 10" webbing loop with dual channel lock, and is rated for tools up to 6 pounds.
Features:
Heavy-duty, extra length lanyard
High visibility 3/4" webbing with internal shock cord
10" webbing loop with dual-channel lock for secure tool attachment
Cinch or carabiner belt attachment
Convenient webbing loop for belt attachment
For tools up to 6lbs
This premium quality tool lanyard is made of 3/4" webbing with an internal shock cord, extends to 56", includes a heavy-duty carabiner, a 10" webbing loop with dual channel lock, and is rated for tools up to 6 pounds.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR KIT 5/16in UNC COMBI DRILL TAP (19knc312)
- CRESCENT LUFKIN Rule Folding 6Ftx5/8In Wood (TX46N)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.25Mm Overall Length 19Mm (92710)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- CLC WORK GEAR Tie Down Straps (WS04)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- IRONWEAR Tool Lanyard w/ Self-Locking Steel Carabiner & Adjustable Clamp (2601)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- ERGODYNE Lanyard Kit, 38" to 70" L, SS Hardware (3191)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- Clc Work Gear Tool Lanyards & Tethering