Shop All Tool Lanyards & Tethering
Clc Work Gear
CLC 1020 Tool Lanyard (31"-44")
Mfr # 1020
Zoro # G203532251
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 1020
- Zoro # G203532251
- UPC # 84298010200
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | CLC 1020 Tool Lanyard (31"-44") |
Description
CLC 1020 TOOL LANYARD (31"-44")
This superior quality tool lanyard is made of 1/2" webbing with an internal shock cord, extends to 44", includes a heavy-duty carabiner, a 10" webbing loop with dual channel lock, and is rated for tools up to 6 pounds.
Features:
High visibility 1/2" webbing with internal shock cord
10" webbing loop with dual-channel lock for secure tool attachment
Cinch or carabiner belt attachment
Convenient webbing loop for belt attachment
For tools up to 6lbs
This superior quality tool lanyard is made of 1/2" webbing with an internal shock cord, extends to 44", includes a heavy-duty carabiner, a 10" webbing loop with dual channel lock, and is rated for tools up to 6 pounds.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88294)
- OTC Puller Adapter Set Step Plates 11Pc (8075)
- CLC WORK GEAR Tie Down Straps (WS04)
- SAFEWAZE 35 lb. MD Cinch Tool Attachment (No Tabs) (SW404)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- HONEYWELL MILLER Glove Anchor Mount, 4"Lx1" W, Plastic, PK50 (MGLOVCAD)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GRIPPS Coil Wrist Tether Single-Action, Non-Conductive 5.5lbs, 10PK (H01062-10)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- Clc Work Gear Tool Lanyards & Tethering