Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Bucket Tray
Mfr # 1154
Zoro # G3629860
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Features Bucket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 1154
- Zoro # G3629860
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Details
Item | Bucket Tray |
Tool Storage Type Included | Bucket Bag |
Features | Bucket Tray |
Description
Bucket Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501148)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- OX TOOLS Tool Bag, Pro Framer's Tool Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263203)
- Clc Work Gear Tool Bags, Backpacks & Totes