Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
BigMouth™ Tote Tool Bag- 16"
Mfr # PB1563
Zoro # G305728569
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # PB1563
- Zoro # G305728569
- UPC # 84298015632
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Details
Item | BigMouth™ Tote Tool Bag- 16" |
Tool Storage Type Included | Tool Bag |
Description
PB1563 BigMouth Tote Tool Bag - 16"
Haul more hand tools, small power tools, and job essentials with CLC Work Gear’s 16” Molded Base BigMouth Tool Bag.
Its Big Mouth design consists of an internal metal frame to keep the main section open for easy access with 23 configured hand tool pockets and a heavy-duty zipper to ensure tools will not be left behind. Durably constructed with a tough molded base and 1680D ballistic polyester, this tool bag is built for long wear yet light enough to carry more than ever.
Features:
- The internal metal frame holds the bag open for easy access.
- Multiple pockets inside and out to organize tools and accessories.
- Durable design, constructed with 1680D ballistic polyester.
- The molded base for longer wear keeps your tools dry and safe.
- Heavy zippers with large, ergonomic metal zipper pullers.
- Padded web carrying handles and adjustable shoulder strap.
- Large zippered pocket for parts or valuables.
- 23 Pockets – 14 outside and 9 inside
*Sold as an Individual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- Clc Work Gear Tool Bags, Backpacks & Totes