Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Work Belt, 40 to 52 in Waist, LeatherSteel, Leather
Mfr # 21962X
Zoro # G807373007
Sold in multiples of 12 for $1,883.88
Free Shipping & Returns
$1,883.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 21962X
- Zoro # G807373007
- UPC # 84298219658
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Work Belt, 40 to 52 in Waist, LeatherSteel |
Material | Leather |
Tool Storage Type Included | Belt |
Description
CLC Work Belt, Waist Size 40 to 52 in, Belt Type Roller Buckle, LeatherSteel, 3 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GrooveLock Pliers Tray Set, 3 pcs. (2078710)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- KRAFT TOOL Elite Series Opti-FLEX St, 16"x5 (PLE474K)
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (3505)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- CLC WORK GEAR Apron 12Pocket Nylon (1429)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 0 Pockets (5023)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- CLC WORK GEAR CLC CNVS APRON 12PKT WHT (C10)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- Clc Work Gear Tool Belts & Pouches