Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Work Belt, 29 to 42 in Waist, LeatherSteel, Leather
Mfr # 21962
Zoro # G707372995
Sold in multiples of 12 for $1,523.88
Free Shipping & Returns
$1,523.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 21962
- Zoro # G707372995
- UPC # 84298219641
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Work Belt, 29 to 42 in Waist, LeatherSteel |
Material | Leather |
Tool Storage Type Included | Belt |
Description
CLC Work Belt, Waist Size 29 to 42 in, Belt Type Roller Buckle, LeatherSteel, 3 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 1/64" (867262-C3)
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide (J07537)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- GREENLEE Folding Utility Knife Utility, 7 in L (0652-22)
- CLC WORK GEAR Swinging Hammer Holder (739)
- CLC WORK GEAR SMARTPHILIPSONE/TL HOLDER BK/RD (HT5114)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 5 Pockets (C12)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Cotton (C501)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- Clc Work Gear Tool Belts & Pouches