Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Tool Works Series Work Belt, 41 to 46 in Waist, Leather, Tan, Tan, Leather
Mfr # 962L
Zoro # G807373175
product price: $29.25
/ea
Sold in multiples of 25 for $731.25
$731.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 962L
- Zoro # G807373175
- UPC # 84298196249
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Works Series Work Belt, 41 to 46 in Waist, Leather, Tan |
Material | Leather |
Tool Storage Type Included | Belt |
Color | Tan |
Description
This tapered leather work belt provides added support and includes a doubletongue roller buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 15/64 (C97312)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- CLC WORK GEAR Apron 12Pocket Nylon (1429)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Elastic, Webbing (5121)
- CLC WORK GEAR Combo Toolbelt 15Pckt Br (21448)
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- Clc Work Gear Tool Belts & Pouches