Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Tool Works Series Work Belt, 35 to 40 in Waist, Leather, Tan, Tan, Leather
Mfr # 962M
Zoro # G507373222
product price: $29.25
/ea
Sold in multiples of 25 for $731.25
$731.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 962M
- Zoro # G507373222
- UPC # 84298196232
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Works Series Work Belt, 35 to 40 in Waist, Leather, Tan |
Material | Leather |
Tool Storage Type Included | Belt |
Color | Tan |
Description
This tapered leather work belt provides added support and includes a doubletongue roller buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- HANSON Adj Tap Socket-Small (3095001A)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- Clc Work Gear Tool Belts & Pouches