Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Tool Belt, 29 to 46 in Waist, Black, Black
Mfr # 5625
Zoro # G407373506
Sold in multiples of 5 for $289.95
$289.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 5625
- Zoro # G407373506
- UPC # 84298562518
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt, 29 to 46 in Waist, Black |
Tool Storage Type Included | Belt |
Color | Black |
Description
Our premium quality 5 in padded work belt provides extra comfort and comes with a doubletongue roller buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Elastic, Webbing (5121)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Black, Nylon, 0 Pockets (5122)
- CLC WORK GEAR Framer Work Blt Sig Pro (21453)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- Clc Work Gear Tool Belts & Pouches