Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Green, Nylon
Mfr # 54531X
Zoro # G307373361
Sold in multiples of 4 for $1,595.96
Free Shipping & Returns
$1,595.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Belt
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 54531X
- Zoro # G307373361
- UPC # 84298545320
- Country of Origin India
- Category Tool Belts & Pouches
Details
Material | Nylon |
Tool Storage Type Included | Belt |
Color | Green |
Description
This 4piece, pro framer's combo tool belt is our ultimate line of work gear, made with doublelayered ballistic nylon fabric and heavyduty top grain premium leather with a double tongue roller buckle belt, our easycarry pouches with 17 pockets and sleeves for your favorite nails and tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Stub, 3/16 (35043)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- CLC WORK GEAR Framer Work Blt Sig Pro (21453)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- Clc Work Gear Tool Belts & Pouches