Shop All Tool Belts & Pouches
Clc Work Gear
Belt, Black, Nylon
Mfr # 51452
Zoro # G307373347
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Belt
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 51452
- Zoro # G307373347
- UPC # 84298514524
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Nylon |
Tool Storage Type Included | Belt |
Color | Black |
Description
Our premiumquality, fourpiece, pro framer's combo tool belt in doublelayered ballistic fabric with premiumgrade leather trim, a 5 in padded, doubletongue roller buckle belt, our easycarry pouches and 25 pockets and sleeves to hold your favorite nails and tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 25" (103-201)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- TITAN Non-Sparking Hammer, Brass, 3 lb. (63040)
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1503)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- IMPACTO Tool Suspenders, Tool Belt Suspenders, Black, Elastic, 0 Pockets (SUSPENDERS)
- Clc Work Gear Tool Belts & Pouches