Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
23 In. 43-Pocket Electrical And Maintenance Tool Bag
Mfr # 1530
Zoro # G7133674
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1530
- Zoro # G7133674
- UPC # 84298015304
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 23 In. 43-Pocket Electrical And Maintenance Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
23 In. 43-Pocket Electrical And Maintenance Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X14)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- DIABLO JIG SAW BLADE 3-3/5in. (DJT155HHM)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- CLC WORK GEAR Tool Bag, Bucket Bag, 18 Pockets (1148)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 21 Pockets (1578)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- ERGODYNE Tool Bag, Tool Bag, Gray, Polyester (13746)
- Clc Work Gear Tool Bags, Backpacks & Totes