Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
20 In. Reinforced Mason'S Tool Bag
Mfr # 304X
Zoro # G7134426
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 304X
- Zoro # G7134426
- UPC # 84298203046
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Details
Item | 20 In. Reinforced Mason'S Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
20 In. Reinforced Mason'S Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR TOOLBAG TRDSMAN 33PKT (HT5543)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- CLC WORK GEAR Bucket Bag, Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 21 Pockets (1578)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- Clc Work Gear Tool Bags, Backpacks & Totes