Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
18 Pocket Draw String Bucket Bag
Mfr # 1148
Zoro # G4548409
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Height 7"
- Handle Style - Protective Cases Accessory Pocket
- Diameter 10"
- For Use With Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1148
- Zoro # G4548409
- UPC # 84298011481
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7" |
Diameter | 10" |
Details
Item | 18 Pocket Draw String Bucket Bag |
Tool Storage Type Included | Tool Bag |
Handle Style - Protective Cases | Accessory Pocket |
For Use With | Tools |
Type | Carrying Case |
Durability | Spill Resistant Bottom |
Description
CLC 18 Pocket Draw String Bucket Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- POWERBUILT 1/2" Drive 30Mm Impact Socket (647446)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 21 Pockets (1578)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- OX TOOLS Tool Bag, Pro Framer's Tool Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263203)
- Clc Work Gear Tool Bags, Backpacks & Totes