Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
14 In. Open Top Tool Bag
Mfr # DG5587
Zoro # G7136623
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # DG5587
- Zoro # G7136623
- UPC # 84298955877
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 14 In. Open Top Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
14 In. Open Top Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- Clc Work Gear Tool Bags, Backpacks & Totes