Shop All Coated Gloves
Clc Work Gear
130 Subcontractor Glove Xl
Mfr # 130-XL
Zoro # G1233480
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 130-XL
- Zoro # G1233480
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- CLC WORK GEAR Gloves Med, Clc, Handyman (125M)
- BOSS Nylon Pu Coated Palm L (3000L)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-7, 1-Pair - Pkg Qty 12 (¿205673¿)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, Large, 1 Pair (56JK84)
- SEATTLE GLOVE Hppe Liner PU Palm Coated Glove- Large, 12PK (X5-L)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (92724XXL)
- Clc Work Gear Gloves & Hand Protection