Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
13 In. 30-Pocket Multi-Compartment Tool Bag
Mfr # 1537
Zoro # G7133245
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 1537
- Zoro # G7133245
- UPC # 84298015373
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 13 In. 30-Pocket Multi-Compartment Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
13 In. 30-Pocket Multi-Compartment Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04550)
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- CLC WORK GEAR Tool Bag, Tool Bag, Tan, Canvas, 1 Pockets (304X)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- R&B FABRICATIONS Bag/Tote, Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- Clc Work Gear Tool Bags, Backpacks & Totes