Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
12 In. 20-Pocket Softsided Tool Bag
Mfr # 1570
Zoro # G7133464
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # 1570
- Zoro # G7133464
- UPC # 84298015700
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 12 In. 20-Pocket Softsided Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
12 In. 20-Pocket Softsided Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A6)
- AJAX TOOL WORKS CLAW RIPPING/EDGING TOOL (AJA3105)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- CLC WORK GEAR Tool Bag, Tool Bag, Tan, Canvas, 1 Pockets (304X)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- CLC WORK GEAR Tool Bag, Tote Bag, Black, Polyester, 32 Pockets (1164)
- CLC WORK GEAR Bucket Bag, Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Brown, Brown, 1200-denier Polyester (CT0352)
- Clc Work Gear Tool Bags, Backpacks & Totes