Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
11 In. Electrical And Maintenance Tool Bag With Parts Tray
Mfr # DG5582
Zoro # G7136928
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # DG5582
- Zoro # G7136928
- UPC # 84298955822
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 11 In. Electrical And Maintenance Tool Bag With Parts Tray |
Tool Storage Type Included | Tool Bag |
Description
11 In. Electrical And Maintenance Tool Bag With Parts Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Chipping Hammer, Cone/Chisel, 12" (1423-0086)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CLC WORK GEAR Tool Bag, Bucket Bag, 18 Pockets (1148)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- Clc Work Gear Tool Bags, Backpacks & Totes