Shop All Tool Belts & Pouches
Clc Work Gear
Tool Apron, Tool Belt, Black, Polyester, 20 Pockets
Mfr # 5609
Zoro # G2843111
original price:
$112.48
20% off
new price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Apron
- Color Black
- Features All Parts Removable and Interchangeable, Easy Carrying and Storage of Apron without Spilling Contents, Patented Carry Handle Design Provides Simple Adjustments, Totally Versatile
- Waist Size 29 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clc Work Gear
- MFR # 5609
- Zoro # G2843111
- UPC # 084298560903
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | 29 in to 46 in |
Length | 46" |
Overall Length | 50 1/2 in |
Overall Width | 22 in |
Minimum Waist Size | 29 in |
Belt Width | 3 in |
Maximum Waist Size | 46 in |
Description
The CLC 5609 Black Polyester Tool Belt is the perfect tool belt for your needs. With 20 pockets and a waist size of 29 in to 46 in, you will be able to store all your tools with ease. Made of polyester, this black tool belt has an overall length of 50 1/2 in. It features a tool belt that wraps around your waist and offers easy access to all your tools. The pockets are made of total pockets and sleeves which allow you to place various types of tools without them falling out or getting damaged. Designed with connectors and tools in mind, this durable tool belt is compatible with these items as well as other similar products on the market today. The CLC 5609 Black Polyester Tool Belt is a high quality product that will meet all your needs at work or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1619X08020)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (AECM-0810-2)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (W500)
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5623)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Cotton (C501)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- Clc Work Gear Tool Belts & Pouches