Shop All Utility Knives
This Product is Discontinued
Clauss
Utility Knife, Titanium, Auto-Retract, Gray Utility, 9-1/4" L (Discontinued)
Mfr # ACM18966
Zoro # G4565867
This Product is Discontinued
Key Features
- Blade Material Titanium Bonded
- Overall Length 9-1/4"
- Application General Purpose
- Blade Operation Self-Retracting
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # ACM18966
- Zoro # G4565867
- UPC # 015829189669
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 9-1/4" |
Details
Blade Material | Titanium Bonded |
Application | General Purpose |
Blade Operation | Self-Retracting |
Handle Type | Comfort Grip |
Blade Type | Utility |
Item | Utility Knife,Titanium,Auto-Retract,Gray |
Number of Blades | 1 |
Features | Comfortable, Storage Compartment, Self-retractable, Corrosion Resistant |
Description
When you need a tool that can stand up to daily use, the Clauss ACM18966 Utility Knife is the one for you. It has a self-retracting blade and a comfort grip handle. The high-quality titanium blade provides maximum sharpness and durability. The utility knife's self-retracting blade means there is no accidental injury when not in use. This 9 1/4" long utility knife also features a comfort grip handle for better control. If you are looking for an efficient yet safe utility knife, this Clauss model will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.