Shop All Snips
Clauss
Thread Clip Snip, Straight, 5 in. L
Mfr # 33070
Zoro # G9504372
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Features Lightweight Snip, Extra Sharp Points, Quick-Action Spring Return and Precision Ground Blades
- Handle Style Straight
- Application For The Sewing and Quilting Trades or General Usage, Use for Clipping Threads or Other Light Cutting Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Length of Cut | 1 1/4 in |
Details
Blade Material | Stainless Steel |
Features | Lightweight Snip, Extra Sharp Points, Quick-Action Spring Return and Precision Ground Blades |
Handle Style | Straight |
Application | For The Sewing and Quilting Trades or General Usage, Use for Clipping Threads or Other Light Cutting Operations |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Snip |
Handle Design | Single Ring |
Primary Application | For Sewers And Quilters, Handy For Quick While-You-Work Cuts |
Handle Color | Red |
Adjustable | No |
Left/Right Hand | Ambidextrous |
Non-Sparking | No |
Hand Orientation | Ambidextrous |
Cutting Capacity | Light Fabrics, Lightweight Synthetic Materials, Wire |
Spring Assist Handle | Yes |
Cutting Edge Type | Straight |
Includes Wire Stripping Notch | No |
Pivot Type | Rivet |
Insulated | No |
Material Application | Light Materials, Thread |
Description
The CLAUSS 33070 Thread Clip Snip is a lightweight, extra sharp snip that features a quick-action spring return and precision ground blades. With its single ring handle design, this ambidextrous snip has an overall length of 5 in. The quick-action spring return allows you to make accurate cuts without having to reposition the snips. It also has ultra sharp points for precise cutting on thread or fabric. Designed for sewers and quilters, this CLAUSS Thread Clip Snip will help you complete your projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- IDEAL Crimp Die Set, RG174/Mini-59 (30-576)
- SUPERIOR PARTS Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (G45V)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- CLAUSS Fabric/Thread, Thread Clip Snip, Straight (18410)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- ANDY SNIP COMBO ALUM 12IN (MC12A)
- MIDWEST TOOL MWT-87S 8 in. Straight- Forged- Tinner Snip (140964)
- Clauss Snips