Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Clauss
Taping Knife, Stiff, 12", Titanium (Discontinued)
Mfr # 18736
Zoro # G0097240
This Product is Discontinued
Key Features
- Blade Width 12 in
- Blade Material Titanium
- Blade Length 3 in
- Overall Length 11 3/4 in
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18736
- Zoro # G0097240
- UPC # 015829187368
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 12 in |
Blade Length | 3 in |
Overall Length | 11 3/4 in |
Handle Length | 5 3/4 in |
Details
Blade Material | Titanium |
Color | Gray/Orange |
Includes | Handle |
Features | Titanium Non-Stick is 5x harder than untreated steeL;Superior adhesive resistance for easy clean-up and a smooth finish;Non-slip grip for control & comfort and hammer end to set drywall nails;Lifetime Warranty |
Number of Pieces | 1 |
Handle Material | ABS/TPR |
Handle Design | Ergonomic |
Nonsparking | No |
No. of Edges | 1 |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Blade Type | Tapered |
Putty Knife/Scraper Blade Flexibility | Stiff |
Item | Taping Knife |
Product Type | Taping Knife |
Description
The CLAUSS 18736 Taping Knife is the perfect tool for applying spackle, patching holes and scraping off excess materials. The blade has a tapered design that provides maximum control when working with putty or drywall. Made of titanium, this stiff taping knife has an overall length of 11 3/4 in., blade width of 12 in. and blade length of 3 in. With one edge, it comes with a gray/orange ABS/TPR handle material and 5 3/4 in. handle length for comfort and ease of use. For your next home improvement project, you will want to equip yourself with the CLAUSS 18736 Taping Knife for its superior quality and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.