Shop All Knives & Cutlery
Clauss
Slicing Knife, Titanium, 6-1/2 In, NSF
Mfr # 18416
Zoro # G1936891
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slicing Knife
- Blade Type Straight
- Blade Material Titanium Bonded Steel
- Length 6 1/2 in
- Handle Microban Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18416
- Zoro # G1936891
- UPC # 15829184169
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 6 1/2 in |
Details
Item | Chef/Utility Knife |
Type | Slicing Knife |
Blade Type | Straight |
Blade Material | Titanium Bonded Steel |
Handle | Microban Rubber Grip |
Handle Color | Gray/Red |
NSF Certified | Yes |
Finger Guard | No |
Finger Guard Included | No |
Number of Implements | 1 |
Knife Type | Slicer |
Metal Detectable | No |
Description
Chef/Utility Knife, FDA Compliant No, Knife Type Slicer, Blade Material Titanium, Dishwasher Safe No, Handle Color Gray/Red, Blade Type Straight, Overall Length 6 1/2 in, NSF Certified Yes, Handle Material Microban Rubber Grip, Blade Length 6 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Electric Black Low To Hi Knob (SU-P-201)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- TRANE Control Limit Auto Reset, Spst (CNT04671)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.1 oz., PK42 (00043000866351)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- CLAUSS Filet Knife, Titanium, 6 In, NSF (18417)
- CLAUSS Chef Knife, Titanium, 6 In, NSF (18412)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in (18746)
- CLAUSS Butcher Knife, 10 In. (18749)
- MERCER CUTLERY Chef Knife, 9 In (M20609)
- Clauss Knives & Cutlery