Shop All Scissors
Clauss
Shop Shears, Right Hand, 8 In. L
Mfr # 18081
Zoro # G0860623
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Blade Material Titanium Bonded
- Handle Style Bent, Extra Large Finger Bows
- Handle Material ABS
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12" |
Length of Cut | 3 1/4 in |
Length | 8" |
Width | 4-1/4" |
Bottom Finger Hole Length | 2 3/4 in |
Blade Length | 8 in |
Top Finger Hole Length | 1 1/4 in |
Description
Shop Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 3/4 in, Cutting Action Bent, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Art Paper Roll Holder, 24-1/4 x 3-13/16 x 1-3/4 Inches (311837)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- Clauss Scissors