Shop All Scissors
Clauss
Shop Shears, 7 In. L, Stainless Steel
Mfr # 3321009
Zoro # G4451002
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic Overmold
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length of Cut | 3 in |
Description
Shop Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Partially Serrated, Features Lightweight, Hand Orientation Ambidextrous, Handle Color Brown, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Financial Calculator, LCD, 10 Digit (TEXBAIIPLUS)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18523)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- CLAUSS Fabric/Thread, Ribbon Shears, Ambidextrous (10183)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- CLAUSS Shop Shears, Ambidextrous, 8" Overall L (19555)
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- Clauss Scissors