Shop All Scissors
This Product is Discontinued
Clauss
Shears, Serrated, Multipurpose, 8in.L (Discontinued)
Mfr # 18799
Zoro # G0097286
This Product is Discontinued
Key Features
- Overall Length 8"
- Blade Material Titanium Bonded
- Handle Style Straight
- Handle Material ABS/TPR
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3 1/4 in |
Blade Length | 3-1/4" |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 3-1/4 In., Blade Material Titanium Bonded, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Features Detachable Handles, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.