Shop All Scissors
Clauss
Shears, Carbon Steel, 9"
Mfr # 10252
Zoro # G5415755
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Carbon Steel
- Handle Style Straight, Left/Right
- Handle Material Carbon Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length | Cut: 4-1/2" |
Cutting Length | 4.5" |
Details
Blade Material | Carbon Steel |
Handle Style | Straight, Left/Right |
Handle Material | Carbon Steel |
Tip Shape | Pointed |
Cutting Edge | Pointed Tip |
Item | Shear |
Features | Hardened, Tempered, And Precision-Ground For Lasting Sharpness, Exceptionally Strong With A Lustrous Finish |
Primary Application | Home/Office |
Handle Color | Black |
Application | General Purpose |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Description
Shears,Carbon Steel,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Right to Know Safety Data Sheet (121185)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- CLAUSS Shop Shears, Ambidextrous, 8" Overall L (19555)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18400)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- BETA Electrician's scissors with graduated milling profiles (011280095)
- Clauss Scissors