Shop All Scissors
Clauss
Shears, Bent, 9 In. L, Stainless Steel
Mfr # 18170
Zoro # G5306183
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Thermoplastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 4 in |
Blade Length | 9 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Extra Large Lower Bow for Gloved Hands, Curved Blades, Hand Orientation Right-Hand, Handle Color Green, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- MATCHBOX PLAYSET ACTION DRIVERS (GVY82)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- CLAUSS Shears, Carbon Steel, 8" (10257)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (11200C)
- VON KLAUS Operating Scissors 6.5in Sharp/Sharp Straight German (VK001-0116)
- Clauss Scissors