Shop All Scissors
Clauss
Shears, Bent, 9 In. L, Hot Forged Steel
Mfr # 10630
Zoro # G5306244
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Steel
- Handle Style Straight
- Handle Material Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9" |
Length of Cut | 4 1/4 in |
Blade Length | 9 in |
Description
Shears, Adjustable Yes, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 9 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Red Welders Pencil, Pk12 (96100)
- VESTIL Steel Strapping Cutter, 0.375-1" (PKG-C-1)
- SPARCO Strap, Currency, $1000, Yellow Pk (SPRBS1000WK)
- OKI DATA Black Ribbon Cartridge 4M Characters (52106001)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 3'' (A2Z-ZR663)
- Clauss Scissors