Shop All Scissors
Clauss
Shears, Bent, 8 In. L, Hot Forged Steel
Mfr # 10420C
Zoro # G5376515
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Carbon Steel
- Tip Shape Pointed
- Cutting Edge Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 2 1/2 in |
Blade Length | 8 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 8 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 22" x 18", Kraft, 10/Bundle (493T95)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (11200C)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (10721)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- MADETOSTICK Tools 850in Household Scissors W812 (MA82161)
- Clauss Scissors