Shop All Scissors
Clauss
Shears, Bent, 8-1/2 In. L, Stainless Steel
Mfr # 511040
Zoro # G5305264
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/2" |
Length of Cut | 3 1/4 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Light Braches, Light Wire, Stems, Threads, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- REDIFORM Purchase Order Book, 8 1/2x11, Letter, Two-Part Carbonless, 50 Sets (1L146)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (1042006)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- Clauss Scissors