Shop All Scissors
Clauss
Shears, Bent, 6 In. L, Hot Forged Steel
Mfr # 1070006
Zoro # G5306454
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Blade Material Carbon Steel
- Handle Style Bent, Offset, Dubbed Points
- Handle Material Carbon Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Length of Cut | 2 in |
Blade Length | 6 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 6 in, Blade Material Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Straight, Features Dub Points, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZeS131)
- EPSON T812XL120-S (T812XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T812XL120S)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11100C)
- CLAUSS Shears, Straight, 7" (10259)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- Clauss Scissors