Shop All Scissors
Clauss
Shears, Bent, 6 In. L, Hot Forged Steel
Mfr # 10400C
Zoro # G5305447
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Carbon Steel
- Tip Shape Pointed
- Cutting Edge Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Length of Cut | 2 in |
Blade Length | 6 in |
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 6 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Carbon Steel with Fully Double Plated Chrome Over Nickel, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- CLAUSS Multipurpose, Shears, Ambidextrous (11560)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- Clauss Scissors